£60.99
Ex VAT
£73.19
Inc VAT
9 Variations Available
Product Details
Product Specification
OSG VA-POT Series spiral point high performance machine taps are for threading through holes.
Suitable for stainless steels and most ferrous
materials. Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
MFR Part No. | 75151550 |
Tap Type | Spiral Point |
Thread Size | 3/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 10 |
UNSPSC Code | 27112806 |