£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
These workholding clamps are designed for use on thin or low-profile workpieces replacing ordinary strap clamps. They feature a self-aligning swiveling pivot. Eliminates the need for step blocks or riser blocks.
Capacity: 2900 lb.
Clamping ranges from: 0" - 3"
Maxmum Holding Capacity (N) 13,000
Working Height (mm): 45.0
Working Height (in): 1.750
Screw Diameter (mm): 13.0
Screw Diameter (in): 0.500
Attribute | Value |
---|---|
Brand | Carver Clamps |
Clamp Type | Standard Duty |
ECLASS Code | 21020501 |
Length | 110mm |
MFR Part No. | C301160 |
Type | Buttress Clamp |
UNSPSC Code | 27112132 |
Weight | 0.6kg |