SKU:
LNX2412062D
MPN:
20580810R
£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
LONGER BLADE LIFE & INCREASED VERSATILITY
Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Attribute | Value |
---|---|
Blade Length | 203mm |
Brand | Lenox |
EAN | 0082472205800 |
MFR Part No. | 20580810R |
Pitch | 2.5mm |
Teeth per Inch | 10TPI |
UNSPSC Code | 27112747 |