£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The Bosch reciprocating saw blade is a specialist, precision blade that is suitable for making accurate straight and curved cuts in fibre insulation up to 350mm thick.
Features and Benefits
• Extra-wide body (45 mm) and extra-thick gauge material (1.5 mm) prevent bending, for exact cuts at accurate angles
• Sharp precision-ground serrated knife edge achieves tear-free results, pointed tip for plunge cuts
• Fits all S-shank reciprocating saws.
• Precise and clean cuts in fibre insulation
• S 2013 AWP precision for fibre insulation reciprocating saw blade delivers precise, clean plunge cuts in special materials
• Extra-wide body (45 mm) and extra-thick gauge material (1.5 mm) prevent bending, for exact cuts at accurate angles
• Sharp precision-ground serrated knife edge achieves tear-free results, pointed tip for plunge cuts
• HCS blade is appropriate for cutting fibre insulation materials
Attribute | Value |
---|---|
Blade Length | 300mm |
Brand | Bosch |
EAN | 3165140746175 |
MFR Part No. | S1213AWP |
Pitch | 1.5mm |
UNSPSC Code | 27112747 |