Kennametal

DFT 030304GD INSERT GRADE KCU40

SKU:

KMT1135274Y

MPN:

5065916

£8.33

Ex VAT

£10.00

Inc VAT

OUT OF STOCK

    Product Details

    DFT Drill Fix™ DFT™ Insert Grade KCU40 Indexable Drill Insert
    Features and Benefits:
    Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
    TiN/TiAlN is a multilayer coating that combines the high hardness of TiN and the heat resistance of TiAlN. It is commonly used on softer materials in general purpose applications.
    Insert Style: DFT
    Insert Size: 030304
    Material: Carbide
    Manufacturer's Grade: KCU40
    Inscribed Circle (mm): 6.00
    Inscribed Circle (Decimal Inch): 0.2362
    Thickness (mm): 2.95
    Thickness (Decimal Inch): 0.1160
    Corner Radius (mm): 0.40
    Corner Radius (Inch): 1/64
    Corner Radius (Decimal Inch): 0.0156
    Length (mm): 3.97
    Length (Decimal Inch): 0.1563
    Hole Diameter (mm): 2.65
    Hole Diameter (Decimal Inch): 0.1043
    Relief Angle: 8
    Included Angle: 84
    Coating: TiN/TiAlN
    Coating Process: PVD
    Shape: Trigon
    Cutting Direction: Neutral
    Chipbreaker: GD


    Product Specification
    Attribute
    Value

    Brand

    Kennametal

    Drilling System

    Drill Fix™ DFT™

    ECLASS Code

    28039190

    ISO Designation

    DFT 030304GD

    Manufacturer Grade

    KCU40

    MFR Part No.

    5065916

    UNSPSC Code

    23242106