£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
SCD-ACP5 (5xD): Solid carbide drills with coolant holes. Drilling depth 5xD.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
MFR Part No. | 5531687 |
UNSPSC Code | 23242106 |