£274.00
Ex VAT
£328.80
Inc VAT
11 Variations Available
Product Details
Product Specification
KSEM 2° Whistle Notch Shank Bodies
Features and Benefits:
Annealed steel bodies for reliable drilling in regular and extended drilling depths with unmatched tool life, even in demanding conditions.
A four-wall rigid pocket providing insert stability, hole quality, and increased tool life.
Through coolant close to the cutting edge for improved tool life, hole finish, and chip removal.
Insert blades must be of the same seat size as the body it should be used on. Overhang of the insert to the body shall not exceed 0.0098" (0,25mm) per side. Higher overhang is possible, but will compromise performance, rigidity, and efficient chip evacuation.
Attribute | Value |
---|---|
Brand | Kennametal |
Diameter | 18mm |
Diameter x Depth | 3xD |
Drilling System | Whistle Notch |
ISO Designation | KSEM180R5WN20M |
MFR Part No. | 1246001 |
Series | Whistle Notch™ Shank |
UNSPSC Code | 23242106 |