£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Hand of Holder: Neutral
Insert Holding Method: Clamp
Minimum Bore Diameter (mm): 40
Multi-Use Application: Grooving; Turning
Multi-Use Tool: Yes
Overall Length (mm): 250
Series: Heliface
Shank Diameter (mm): 40
Through Coolant: Yes
Toolholder Material: Steel
Toolholder Style: HAI-C
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
UNSPSC Code | 23242106 |