Iscar

MM ETR120A07R4.0-6T08 INSERT GRADE IC908

SKU:

ISC1314418A

MPN:

5621365

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    MM ETR MULTI-MASTER Torodial 6 flute interchangeable solid carbide milling heads.
    Designation: MM ETR120A07R4.0-6T08.

    Grade: IC908
    A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN

    Brand
    Iscar
    Cutter Material
    Carbide
    Cutting Diameter
    12
    ISO Designation
    MM ETR120A07R4.0-6T08
    Material Grade
    IC908
    MFR Part No.
    5621365
    Number of Flutes
    6