£98.98
Ex VAT
£118.78
Inc VAT
Product Details
Product Specification
MM TS-H: Interchangeable solid carbide T-Slot milling heads with various corner radius and MULTI-MASTER threaded adaptation.
Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 16 |
ISO Designation | MM TS160-H40D-06T06 |
Material Grade | IC328 |
MFR Part No. | 5603169 |
Number of Flutes | 6 |
UNSPSC Code | 23101513 |