SKU:
AME1552310T
MPN:
240Y0H-20FM
£223.39
Ex VAT
£268.07
Inc VAT
18 Variations Available
Product Details
Product Specification
Taper Shank
Diameter range: 9.5 to 12.95mm.
Attribute | Value |
---|---|
Body Length | 89.7mm |
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Flute Type | Helical |
ISO Designation | 240Y0H-20FM |
Maximum Drilling Depth | 60mm |
MFR Part No. | 240Y0H-20FM |
Overall Length | 139.7mm |
Reference Length | 92.1mm |
Shank Diameter | 20mm |
Shank Length | 41.9mm |
Shank Type | Flanged Straight |
UNSPSC Code | 23242106 |