£269.00
Ex VAT
£322.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Diameter range: 12.98 to 17.65mm.
Attribute | Value |
---|---|
Body Length | 206.4mm |
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Flute Type | Helical |
ISO Designation | 26000H-20FM |
Maximum Drilling Depth | 177mm |
MFR Part No. | 26000H-20FM |
Overall Length | 256.4mm |
Reference Length | 209.1mm |
Shank Diameter | 20mm |
Shank Length | 41.9mm |
Shank Type | Flanged Straight |
UNSPSC Code | 23242106 |