Allied Machine and Engineering

152A-0103 27.78mm TIALN COATED INSERT

SKU:

AME1561669M

MPN:

152A-0103

£39.79

Ex VAT

£47.75

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    152A-0103

    MFR Part No.

    152A-0103

    UNSPSC Code

    23242106