SKU:
AME1563195J
MPN:
437T-0331
£125.29
Ex VAT
£150.35
Inc VAT
22 Variations Available
Product Details
Product Specification
Diameter range: 89.96 to 101.60mm.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 31/32in. |
Drilling System | GEN2 T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
ISO Designation | 437T-0331 |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 437T-0331 |
Point Angle | 144° |
Series | 7 Series |
UNSPSC Code | 23242106 |