£44.99
Ex VAT
£53.99
Inc VAT
2 Variations Available
Product Details
Product Specification
MM MiniMaster series inserts are made from a tough carbide and cermet for greater toughness and durability. With 2 peripheral cutting edges and a 90 degree cutting angle for improved cutting performance.
Features and Benefits
• Rigid carbide and cermet construction for improved strength
• 2 cutting edges and 90 degree angle for greater cutting performance
Specifications
• Grade: F15M
• Grade type: carbide PVD
• Cutting edges: 2
• Cutting angle 90 degrees
Typical applications
• Drilling
• Steel
• Stainless steel
• Grey cast iron
Attribute | Value |
---|---|
Brand | Seco |
ECLASS Code | 28039190 |
Insert Style | MM_ |
ISO Designation | MM06-08008-D4510P-M02 |
MFR Part No. | 23791 |
UNSPSC Code | 23242106 |