£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Type 602
Manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece
Attribute | Value |
---|---|
Brand | Rohm |
ECLASS Code | 23049190 |
Maximum RPM | 4000rpm |
MFR Part No. | 536361 |
Morse Taper | 2 |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 0.5kg |