£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Manufactured from high alloy steel, heat treated and precision ground. Fitted with heavy-duty precision taper roller and thrust bearings. Mounting Tapers accurate to DIN228 Form A,
Morse Taper 3
Tolerance Class AT5.
Point: 60°. Max. runout: 0.005mm.
Max. speed: 4000rpm.
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140223721 |
ECLASS Code | 23049190 |
Maximum RPM | 4000rpm |
Morse Taper | 3 |
Type | Revolving Centre |
UNSPSC Code | 23153013 |