£107.51
Ex VAT
£129.01
Inc VAT
Product Details
Product Specification
GC (P30-P50) Coated TiN coated grade for general use at high cutting speeds, giving extended tool life.
Attribute | Value |
---|---|
Brand | Brock |
Finish/Coating | TiN |
For Use With | AR/00M Roller Box AR/T0 Roller Box AR/T9 Roller Box |
Insert Features | Positive |
Insert Number | TA525 |
ISO Category Grade | P |
ISO Cut | P30 to P50 |
Manufacturer Grade | GC |
Material Application | Steel Wrought Iron |
UNSPSC Code | 23242105 |