£833.70
Ex VAT
£1000.44
Inc VAT
Product Details
Product Specification
The smallest roller box in the range, but still offering the following facilities: Auto-retraction, integral tip holder capable of holding indexable inserts with a variety of cutting geometries, micro-adjustment of size, and a range of metric and imperial shank sizes.
Attribute | Value |
---|---|
Brand | Brock |
Capacity | 1.5mm to 10mm |
Compatible Insert | TA525 |
Compatible Machine | CNC Machines Multi-spindle Automatic Lathes Single-spindle Automatic Lathes |
ECLASS Code | 28039190 |
Inserts Included | None |
Maximum Capacity | 10 |
Minimum Capacity | 1.5 |
Retraction Type | Auto-retraction System |
Shank Diameter | 25 |
UNSPSC Code | 23242106 |