£25.79
Ex VAT
£30.95
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 15mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
Included Angle | N/A° |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |