SKU:
KEN2100890K
MPN:
2100890K
Brand | Kennedy |
Cut Type | Double Cut |
eclassCode | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 15mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
Included Angle | N/A° |
Overall Length | 70mm |
Shank Diameter | 6mm |