£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
650602
Cylindrical ball-nosed rapid cut burr.
Burr length: 30mm.
Diameter: 12mm.
Overall length: 70mm.
Shank diameter: 6mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21010101 |
UNSPSC Code | 23251706 |