£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
653702
Conical rapid cut burr.
Burr length: 35mm.
Max diameter: 15mm.
Overall length: 70mm.
Shank diameter: 6mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21010101 |
UNSPSC Code | 23251706 |