£7.49
Ex VAT
£8.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 18mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
Included Angle | N/A° |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |