£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
The B8-0311/3/3 ATABURR series boast high quality, long lasting construction with improved control and reduced chips when cutting hard materials.
Features and Benefits
• Suitable for deburring and polishing cast iron, steel, carbon steel, alloy steel, stainless steel
• Hardened for longevity
Attribute | Value |
---|---|
Brand | ATA |
Cut Type | Cut 3 - Rapid Cut |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Head Material | Tungsten Carbide |
Head Shape | Cone |
MFR Part No. | B8-0311 |
UNSPSC Code | 23251706 |