£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
For standard stock removal. Suitable for steel, hardened steel, stainless steel, cast iron, titanium, nickel, copper/copper alloys.
Cut type: Cut 6 (Double cut)
Head size 3 x 3mm
Overall length: 75mm
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21010101 |
Head Diameter | 3mm |
Head Material | Tungsten Carbide |
Head Shape | Tree |
Overall Length | 75mm |
UNSPSC Code | 23251706 |