£29.99
Ex VAT
£35.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Versatile cutting tools for metalworking, providing high cutting action and superior surface finish. Suitable for coarse machining and stock removal on ferrous and non-ferrous metals, including steel, stainless steel, and alloys. Featuring smooth operation, short chips, and compatibility with various materials. Ideal for shaping, deburring, and finishing tasks.
Features and Benefits
• High cutting action
• Superior surface finish
• Versatile usage
• Smooth operation
• Short chips
• Compatibility with various metals
• Ideal for shaping, deburring, and finishing
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Double Cut - Cut 6 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 19mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1702D |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |