Garryson

GT2200D, Rotary Burr, Diamond, Double Cut, 3.0mm, Conical

SKU:

GAR2102200K

MPN:

GT2200D

£10.29

Ex VAT

£12.35

Inc VAT

OUT OF STOCK

    Product Details

    This rotary burr is a versatile cutting tool, delivering superior cutting action and smooth operation. It excels in coarse machining and high stock removal tasks on various metals, including ferrous and non-ferrous materials. Its effectiveness extends to a range of steels, even hardened varieties, ensuring precision across industries.


    Features and Benefits
    • Versatile universal application
    • Superior cutting action
    • Smooth operation
    • Ideal for coarse machining and high stock removal
    • Suitable for various steels, including hardened varieties


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    3mm

    Head Length

    11mm

    Head Material

    Diamond

    Head Shape

    Cone

    MFR Part No.

    GAR2102200K

    Overall Length

    38mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706