SKU:
CTL2103156D
MPN:
GTS5676
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Standard cut, ball nosed cylinder burr. For standard stock removal.
Head dia.: 4.7mm
Shank dia.: 3mm
Overall length: 41mm
Attribute | Value |
---|---|
Brand | Brooke Cutting Tools |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Head Diameter | 4.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT55676 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |