£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
For standard stock removal. Suitable for steel, hardened steel, stainless steel, cast iron, titanium, nickel, copper/copper alloys.
Head dia.: 2.35mm
Head length: 4mm
Overall length: 38mm
Attribute | Value |
---|---|
Brand | Brooke Cutting Tools |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Head Diameter | 2.4mm |
Head Length | 4mm |
Head Shape | Inverted Cone |
MFR Part No. | N0304 |
Overall Length | 38mm |
UNSPSC Code | 23251706 |