£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Diameter (mm): 6
Length (mm): 48
Head Diameter (mm): 12
Head Length (mm): 26
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Head Material | Carbide |
MFR Part No. | GT8700 |
UNSPSC Code | 23251706 |