Sherwood

32mmx32mm HSS-COBALT ST/S H KNUCKLE RIPPER

SKU:

SHR0619040D

MPN:

SHR-061-9040D

£49.99

Ex VAT

£59.99

Inc VAT

OUT OF STOCK

    Product Details

    Uncoated ripper cutters uitable for applications where high metal removal rates are required.
    Dia. (mm): 32mm.
    No. of flutes: 4.
    Overall length: 112mm.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    32mm

    Cutting Direction

    Right Hand

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    N/A

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    4

    Overall Length

    112mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    32mm

    Shank Type

    Weldon Flat

    UNSPSC Code

    23241614