£211.00
Ex VAT
£253.20
Inc VAT
Product Details
Product Specification
3504
M42. 6+ teeth. Type N. Edge cutting radius. To DIN 1880 R-N.
Nominal mass (mm): 63,000.
Flute/overall length: 40mm.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 63mm |
ECLASS Code | 21010500 |
Series | D3504 |
System of Measurement | Inch |
UNSPSC Code | 23241614 |