£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Used for shallow cutting and cut off operations.
Dimensions: 100mm x 0.50mm x 22mm.
Teeth: 220.
Attribute | Value |
---|---|
Blade Diameter | 100 |
Bore Diameter | 22 |
Brand | (Unbranded) |
Material | High Speed Steel |
Number of Teeth | 220 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |