£19.49
Ex VAT
£23.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Inch
Small circular saws. Hollow ground to give the clearance necessary for deep cutting. Note: Sizes up to 11/2" diameter do not have keyways.
Attribute | Value |
---|---|
Blade Diameter | 2 |
Bore Diameter | 3/32 |
Brand | Sherwood |
EAN | 5036140239128 |
Material | High Speed Steel |
Number of Teeth | 100 |
Standards Met | BS 122 |
System of Measurement | Inch |
UNSPSC Code | 23231100 |