£137.00
Ex VAT
£164.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Centre cutting as standard. For profiling, slotting and drilling, large core diameter for minimum deflection and maximum stability. Short flute length (3 x diameter) for strength, long flute length (6 x diameter) for reach. Sharp geometry to minimise cutting force and to maintain stability. ecommended for steels up to HRC 55, aluminiums and copper alloys. Multi-Layer PVD Coating dissipates and resists heat, reduces surface friction and high surface hardness. HESL Long Series.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 40mm |
Flute Type | Helical |
Length Type | Long |
Material | Carbide |
MFR Part No. | HESL-2080C |
Number of Flutes | 2 |
Overall Length | 80mm |
Shank Diameter | 8mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |