£29.59
Ex VAT
£35.51
Inc VAT
Product Details
Product Specification
Guhring 5533 10mm Micro Grain Carbide Ball Nosed Fire slot drills are designed for die sinking, copy and radius milling including plunge feed.
Shank Diameter: 10mm.
Flute Length: 19mm.
Overall Length: 72mm.
Number of Flutes: 2.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 4mm |
EAN | 4031093579506 |
ECLASS Code | 21010504 |
Flute Length | 19mm |
Material | Carbide |
MFR Part No. | 05533 004.000 |
Number of Flutes | 2 |
Overall Length | 72mm |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241605 |