£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Series 559 HSS 90° Long Series NC Spotting Drills - Metric
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 8 |
EAN | 4031093177061 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | 00559 008.000 |
Point Angle | 90° |
Series | 559 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |