£14.39
Ex VAT
£17.27
Inc VAT
Product Details
Product Specification
HSS 90° straight shank spotting drills series C520 special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.
Features and Benefits
• HSS construction for improved strength and durability
• Suitable for shallow depth drilling
• 90° for accurate and fast spotting
Typical Applications
• Spotting
Attribute | Value |
---|---|
Application | NC Spotting |
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 8 |
EAN | 5036140173460 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 21mm |
Material | Cobalt High Speed Steel |
Overall Length | 79mm |
Point Angle | 90° |
Series | C520 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |