£6.79
Ex VAT
£8.15
Inc VAT
61 Variations Available
Product Details
Product Specification
Series 5516 Carbide Straight Shank Stub Drills feature a solid carbide construction with a bright finish. Offering excellent toughness during drilling applications, with good heat and wear resistance.
Features and Benefits
• Carbide construction for added toughness
• Excellent heat and wear resistance properties
• Drills up to 3 x diameter
Typical Applications
• Drilling
Standards
• DIN 6539
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.8mm |
Drill Diameter Tolerance | h7 |
EAN | 4031093577854 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 16mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | 05516 002.780 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 46mm |
Point Angle | 118° |
Point Type | Four Facet |
Series | 5516 |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |