£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 5516 Carbide Straight Shank Stub Drills
Carbide Stub Drills - Inch
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/32in. |
Drill Diameter Tolerance | h7 |
EAN | 4031093577809 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 14mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | 05516 002.380 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 43mm |
Point Angle | 118° |
Point Type | Four Facet |
Series | 5516 |
Standards Met | DIN 6539 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |
Web Thickness | Form A |