£49.99
Ex VAT
£59.99
Inc VAT
24 Variations Available
Product Details
Product Specification
Series 552 HSS Parabolic Flute GT80 Straight Shank Stub Drills
Metric
Developed for use in automatics, capstan lathes and hand tools. For drilling free cutting steel, stainless steel, acid resisting steels, case hardening and heat-treatable steels. Manufactured to DIN1897. 130 Point angle.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093172264 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 58mm |
Flute Type | Parabolic |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00552 016.000 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 115mm |
Point Angle | 130° |
Series | 552 |
Standards Met | DIN 1897 |
UNSPSC Code | 23241606 |