£9.49
Ex VAT
£11.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 653 HSS Straight Shank Stub Drills
TiN Coated - Inch
For use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc. Type N. 118° point angle.
Manufactured to DIN1897.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093205825 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00653 005.560 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 66mm |
Point Angle | 118° |
Series | 653 |
Standards Met | DIN 1897 |
UNSPSC Code | 23241606 |
Web Thickness | Form A |