Walter Titex

A1149 TIN 2.50mm TYPE UFL STUB DRILL

SKU:

TTX0250765R

MPN:

5057437

£6.19

Ex VAT

£7.43

Inc VAT

OUT OF STOCK

    Product Details

    A1149XPL - UFL®
    Cylindrical shank
    HSS-E - XPL
    Type UFL®
    Right-hand cutting
    130° point angle


    Product Specification
    Attribute
    Value

    Brand

    Walter Titex

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Number of Pieces

    1

    UNSPSC Code

    23241606