£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
L114304 M3-M12 HSS-E SP/FL Tap & Drill Set
14 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | Tin Tipped |
Drill Material | High Speed Steel |
EAN | 7320760669228 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12mm |
MFR Part No. | L114304 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3mm |
Number of Pieces | 14 |
Series | L114 |
Tap Material | High Speed Steel |
Tap Thread Standard | Metric |
UNSPSC Code | 27112806 |