£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
Features and Benefits
• Hardened ground jaws for maximum longevity
• Knurled adjustable handles
• Handles are design to provide much greater leverage when using large diameter taps
Standards Met
• ISO 529
Tap Wrench Set Contents:
• Square size: 2.8 - 5mm and 4.0 - 12mm.
Attribute | Value |
---|---|
Bar Wrench Overall Length | 180 360mm |
Brand | Kennedy |
Dimensions Standard | ISO 529 |
EAN | 5036140046733 |
ECLASS Code | 21020301 |
Includes | (2) Standard Length Tap Wrenches: 2.8mm to 5.0mm 4mm to 12mm |
Individual or Set | Set |
Maximum Square Size | 12mm |
Minimum Square Size | 2.8mm |
Number of Pieces | 2 |
Square Size | 2.8 - 5 4 - 12mm |
T-Handle Adjustability | Fixed Handle |
Type | Straight-handle Bar Tap Wrench Set |
UNSPSC Code | 27111720 |