£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
English Type
Contents:
Standard length
2.0 - 2.8, 3.0 - 5.0, 7.0 - 9.4mm.
Extra length
3.0 - 5.0, 7.2 - 9.0mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions Standard | ISO 529 JIS |
EAN | 5036140002708 |
ECLASS Code | 21020301 |
Includes | UK Chuck Type Tap Wrench (3) Standard, (2) Long |
Individual or Set | Set |
Maximum Square Size | 9.4mm |
Maximum Tap Size | 9mm |
Minimum Square Size | 2mm |
Minimum Tap Size | 2mm |
Number of Pieces | 5 |
Square Size | 2 - 2.8 3 - 5 7.2 - 9 7 - 9.4mm |
T-Handle Adjustability | Sliding Handle |
T-Handle Length | (1)65 (2)105 (2)82mm |
Type | T-handle Chuck Tap Wrench Set |
UNSPSC Code | 27111720 |
Wrench Body Length | 165 255 50 72 94mm |