£26.73
Ex VAT
£32.08
Inc VAT
Product Details
Product Specification
Short ratcheting tap Wrench with two-way ratchet.
Features and Benefits
• Short ratcheting Tap Wrench
• Two-way ratchet and ratchet lock
• Polished chromed finish.
• 25.5mm Diameter
• M6 Tapping
• Overall Length 85mm
• Wrench Type Chuck
Typical Applications
• Suitable for taps up to M6 with 5mm square drive
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148512063995 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 5mm |
MFR Part No. | 830A.5 |
Minimum Square Size | 5mm |
Number of Pieces | 1 |
Square Size | to 5mmmm |
T-Handle Adjustability | Sliding Handle |
Type | Tap Wrench |
UNSPSC Code | 27111720 |