£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Sherwood ¼" x 18 NPT carbon steel straight flute plug tap.
Features and Benefits
• Manufactured from carbon steel, a highly economic alternative to high speed steel taps
• Ideal for repairing, cleaning and hand tapping
• Right hand thread direction
• Bright finish
• 18 TPI
Typical Applications
• Hand tap applications - not suitable for production tapping
Standards
• Manufactured to ANSI 94.9:197
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Bottom |
Dimensions Standard | ANSI 94.9 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | Carbon Steel |
Thread Direction | Right Hand |
Thread Size | 1/4in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |