SKU:
SHR0852200B
MPN:
0852200B
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
IS0 529 - Straight Flute - Second
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140389502 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 59mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | 1/8in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
TPI | 28 |
UNSPSC Code | 27112806 |